This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 160 in H2O, 1/4 in MNPT, Steel, Black 18C804

Pressure Gauge, 0 to 160 in H2O, 1/4 in MNPT, Steel, Black (Discontinued)

  • Mfr # 18C804
  • Zoro # G4739271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C804
Zoro #
G4739271
UPC #
190735393871
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
2-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in

Details

Connection Location
Center Back
Item
Pressure Gauge
For Use With
Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Low Pressure
Range
0 to 160 in wc
Accuracy
+/-1.5%
Material
Steel
Color
Black
Gauge Primary Range Values
0 to 160
Gauge Primary Range Units
in H2O
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Socket Material
Copper Alloy HPb59-1
Gauge Case Color
Black
Gauge Primary Range Smallest Graduation
2
Gauge Case Material
Steel
Basic Gauge Socket Material
Copper
Basic Gauge Sensor Material
Copper
Gauge Accuracy
+/-1.50%
Smallest Graduation
2 in wc
Gauge Connection Location
Center Back
Basic Gauge Wetted Parts
Copper
Basic Gauge Lens Material
Plastic
Calibration Certificate Included
No
Operating Temp. Range
-40 Degrees to 160 Degrees F
Pressure and Vacuum Gauge Type
Pressure Gauge
Series
YE65Z
Liquid Filled
No
Gauge Lens Material
Polycarbonate
Gauge Sensor Material
Copper Alloy
Socket Material
Copper Alloy HPb59-1
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.