This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 200 in H2O, 1/4 in MNPT, Steel, Black 18C805

Pressure Gauge, 0 to 200 in H2O, 1/4 in MNPT, Steel, Black (Discontinued)

  • Mfr # 18C805
  • Zoro # G4739262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18C805
Zoro #
G4739262
UPC #
190735393888
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
2-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in

Details

Connection Location
Center Back
Item
Pressure Gauge
For Use With
Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Low Pressure
Range
0 to 200 in wc
Accuracy
+/-1.5%
Material
Steel
Color
Black
Gauge Primary Range Values
0 to 200
Gauge Primary Range Units
in H2O
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Operating Temp. Range
-40 Degrees to 160 Degrees F
Gauge Case Material
Steel
Basic Gauge Lens Material
Plastic
Liquid Filled
No
Gauge Connection Location
Center Back
Gauge Socket Material
Copper Alloy HPb59-1
Series
YE65Z
Smallest Graduation
2 in wc
Calibration Certificate Included
No
Gauge Case Color
Black
Gauge Accuracy
+/-1.50%
Basic Gauge Wetted Parts
Copper
Gauge Sensor Material
Copper Alloy
Basic Gauge Sensor Material
Copper
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Lens Material
Polycarbonate
Gauge Primary Range Smallest Graduation
2
Basic Gauge Socket Material
Copper
Socket Material
Copper Alloy HPb59-1
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.