Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Aluminum, Plain, 25 PK

  • Mfr # 240-3-AL-PK25

  • Zoro # G609228314


product price:  $21.45
/pk 25, $0.86/ea

Key Features

Internal Thread Size
#10-24
Material
Aluminum
Flange Style
Flush
Insert Diameter
17/64 in
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-3-AL-PK25
Zoro #
G609228314
UPC #
847554042113
Country of Origin
United States

Dimensions

Internal Thread Size
#10-24
Insert Diameter
17/64 in
Overall Length
3/8 in
Drill Bit Size
1/4 in
Maximum Hole Diameter
0.25 in
Minimum Material Thickness
3/8 in

Details

Item
Press Insert
Material
Aluminum
Flange Style
Flush
Finish
Plain
Thread Type
UNC
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
Features
RoHS Compliant
Material Grade/Class
2024
Thread Direction
Right Hand
System of Measurement
Inch

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 3/8 in, Insert Diameter 17/64 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 1/4 in, Minimum Material Thickness 3/8 in, Maximum Hole Diameter 0.25 in, Features RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products