Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 500 PK

  • Mfr # 260-4-BR-PK500

  • Zoro # G8243006


product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Internal Thread Size
1/4"-20
Material
Brass
Flange Style
Flanged
Insert Diameter
21/64 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-4-BR-PK500
Zoro #
G8243006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
1/4"-20
Insert Diameter
21/64 in
Overall Length
1/2 in
Drill Bit Size
5/16 in
Thread Size
1/4"-20
Minimum Material Thickness
7/16 in
Maximum Hole Diameter
0.313 in
Flange Thickness
0.049 in
Flange Diameter
0.375 in

Details

Item
Press Insert
Material
Brass
Flange Style
Flanged
Finish
Plain
Thread Type
UNC
Installation Method
No Tool Needed, Press In
Compatible Material
Plastic
Body Texture
Knurled
Series
E-Z Press
Manufacturer Location
Globally Sourced
Insert Type
Knurled Press Insert
Thread Direction
Right Hand
System of Measurement
Inch
Material Grade/Class
C3604

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 1/2 in, Insert Diameter 21/64 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/16 in, Minimum Material Thickness 7/16 in, Maximum Hole Diameter 0.313 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products