CAD Drawings

Download CAD Files

Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Aluminum, Plain, 10 PK

  • Mfr # 240-6-AL-PK10

  • Zoro # G709228368

CAD Available

product price:  $6.85
/pk 10, $0.68/ea

Key Features

CAD Drawing
Internal Thread Size
3/8"-16
Material
Aluminum
Flange Style
Flush
Insert Diameter
29/64 in
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-6-AL-PK10
Zoro #
G709228368
UPC #
847554042144
Country of Origin
United States

Dimensions

Internal Thread Size
3/8"-16
Insert Diameter
29/64 in
Overall Length
5/8 in
Drill Bit Size
7/16 in
Maximum Hole Diameter
0.438 in
Minimum Material Thickness
21/32 in

Details

Item
Press Insert
Material
Aluminum
Flange Style
Flush
Finish
Plain
Thread Type
UNC
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
Thread Direction
Right Hand
System of Measurement
Inch
Material Grade/Class
2024
Features
RoHS Compliant
CAD Available
Yes

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 5/8 in, Insert Diameter 29/64 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/16 in, Minimum Material Thickness 21/32 in, Maximum Hole Diameter 0.438 in, Features RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products