CAD Drawings

Download CAD Files

Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Aluminum, Plain, 10 PK

  • Mfr # 260-5-AL-PK10

  • Zoro # G909228304

CAD Available

product price:  $9.49
/pk 10, $0.95/ea

Key Features

CAD Drawing
Internal Thread Size
5/16"-18
Material
Aluminum
Flange Style
Flanged
Insert Diameter
25/64 in
Overall Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260-5-AL-PK10
Zoro #
G909228304
UPC #
847554042465
Country of Origin
United States

Dimensions

Internal Thread Size
5/16"-18
Insert Diameter
25/64 in
Overall Length
9/16 in
Drill Bit Size
3/8 in
Minimum Material Thickness
9/16 in
Maximum Hole Diameter
0.375 in

Details

CAD Available
Yes
Item
Press Insert
Material
Aluminum
Flange Style
Flanged
Finish
Plain
Thread Type
UNC
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
System of Measurement
Inch
Features
RoHS Compliant
Material Grade/Class
2024
Thread Direction
Right Hand

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 9/16 in, Insert Diameter 25/64 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/8 in, Minimum Material Thickness 9/16 in, Maximum Hole Diameter 0.375 in, Features RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products