Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 500 PK

  • Mfr # 240-5-BR-PK500

  • Zoro # G8053902


product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns

Key Features

Internal Thread Size
5/16"-18
Material
Brass
Flange Style
Flush
Insert Diameter
25/64 in
Overall Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-5-BR-PK500
Zoro #
G8053902
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
5/16"-18
Insert Diameter
25/64 in
Overall Length
9/16 in
Drill Bit Size
3/8 in
Thread Size
5/16"-18
Maximum Hole Diameter
0.375 in
Minimum Material Thickness
7/16 in

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Finish
Plain
Thread Type
UNC
Installation Method
No Tool Needed, Press In
Compatible Material
Plastic
Body Texture
Knurled
Series
E-Z Press
Thread Direction
Right Hand
Insert Type
Knurled Press Insert
Manufacturer Location
Globally Sourced
Material Grade/Class
C3604
System of Measurement
Inch

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 9/16 in, Insert Diameter 25/64 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/8 in, Minimum Material Thickness 7/16 in, Maximum Hole Diameter 0.375 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.