CAD Drawings

Download CAD Files

Press Insert, M10-1.50 Int Thrd Sz, 15.875 mm L, 11.455 mm Dia., Aluminum, Plain, 10 PK

  • Mfr # 260-M10-AL-PK10

  • Zoro # G209228356

CAD Available

product price:  $11.95
/pk 10, $1.19/ea

Key Features

CAD Drawing
Internal Thread Size
M10-1.50
Material
Aluminum
Flange Style
Flanged
Insert Diameter
11.455 mm
Overall Length
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-M10-AL-PK10
Zoro #
G209228356
UPC #
847554042533
Country of Origin
United States

Dimensions

Internal Thread Size
M10-1.50
Insert Diameter
11.455 mm
Overall Length
15.875 mm
Drill Bit Size
7/16 in
Maximum Hole Diameter
11.1252 mm
Minimum Material Thickness
16 11/16 mm

Details

CAD Available
Yes
Item
Press Insert
Material
Aluminum
Flange Style
Flanged
Finish
Plain
Thread Type
Metric Coarse
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
Thread Pitch
1.5 mm
Thread Direction
Right Hand
Material Grade/Class
2024
Features
RoHS Compliant
System of Measurement
Metric

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 15.875 mm, Insert Diameter 11.4554 mm, Thread Size M10-1.50, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/16 in, Minimum Material Thickness 16 11/16 mm, Maximum Hole Diameter 11.1252 mm, Features RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products