Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 1000 PK

  • Mfr # 240-M3-BR-PK1000

  • Zoro # G8105614


product price: $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Internal Thread Size
M3-0.50
Material
Brass
Flange Style
Flush
Insert Diameter
4.2 mm
Overall Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-M3-BR-PK1000
Zoro #
G8105614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M3-0.50
Insert Diameter
4.2 mm
Overall Length
3/16 in
Drill Bit Size
5/32 in
Thread Size
M3-0.50
Minimum Material Thickness
6 11/32 mm
Maximum Hole Diameter
3.9624 mm

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Finish
Plain
Thread Type
UNC
Installation Method
No Tool Needed, Press In
Compatible Material
Plastic
Body Texture
Knurled
Series
E-Z Press
Material Grade/Class
C3604
Thread Direction
Right Hand
Thread Pitch
0.5 mm
System of Measurement
Metric
Manufacturer Location
Globally Sourced
Insert Type
Knurled Press Insert

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 5.0038 mm, Insert Diameter 4.2 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/32 in, Minimum Material Thickness 6 11/32 mm, Maximum Hole Diameter 3.9624 mm, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products