Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., Brass, Plain, 50 PK

  • Mfr # 260-M4-BR-PK50

  • Zoro # G209228233


product price: $10.79
/pk 50, $0.22/ea

Key Features

Internal Thread Size
M4-0.70
Material
Brass
Flange Style
Flanged
Insert Diameter
5.842 mm
Overall Length
7.950 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-M4-BR-PK50
Zoro #
G209228233
UPC #
847554006023
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M4-0.70
Insert Diameter
5.842 mm
Overall Length
7.950 mm
Drill Bit Size
7/32 in
Minimum Material Thickness
8 23/64 mm
Flange Diameter
5.842 mm
Maximum Hole Diameter
5.5626 mm

Details

Item
Press Insert
Material
Brass
Flange Style
Flanged
Finish
Plain
Thread Type
Metric Coarse
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
Series
260-BR
Thread Direction
Right Hand
System of Measurement
Metric
Thread Pitch
0.7 mm
Material Grade/Class
C3604
Tensile Strength
49,000 psi

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 7.9502 mm, Insert Diameter 5.842 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/32 in, Minimum Material Thickness 8 23/64 mm, Maximum Hole Diameter 5.5626 mm, Flange Diameter 5.842 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.