Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK

  • Mfr # 240-M6-CR-PK5

  • Zoro # G809228251


product price:  $10.79
/pk 5, $2.16/ea

Key Features

Internal Thread Size
M6-1.00
Material
18-8 Stainless Steel
Flange Style
Flush
Insert Diameter
8.280 mm
Overall Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M6-CR-PK5
Zoro #
G809228251
UPC #
847554011539
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M6-1.00
Insert Diameter
8.280 mm
Overall Length
12.7 mm
Drill Bit Size
5/16 in
Minimum Material Thickness
11 15/16 mm
Maximum Hole Diameter
7.9502 mm
Flange Diameter
8.2804 mm

Details

Item
Press Insert
Material
18-8 Stainless Steel
Flange Style
Flush
Finish
Plain
Thread Type
Metric Coarse
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
Series
240-CR
Thread Pitch
1 mm
System of Measurement
Metric
Thread Direction
Right Hand
Tensile Strength
100,000 psi

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 12.7 mm, Insert Diameter 8.2804 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/16 in, Minimum Material Thickness 11 15/16 mm, Maximum Hole Diameter 7.9502 mm, Flange Diameter 8.2804 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.