Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., Brass, Plain, 25 PK

  • Mfr # 260-M6-BR-PK25

  • Zoro # G409228286

CAD Available

product price: $9.15
/pk 25, $0.37/ea

Key Features

CAD Drawing
Internal Thread Size
M6-1.00
Material
Brass
Flange Style
Flanged
Insert Diameter
8.280 mm
Overall Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-M6-BR-PK25
Zoro #
G409228286
UPC #
847554006047
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M6-1.00
Insert Diameter
8.280 mm
Overall Length
12.7 mm
Drill Bit Size
5/16 in
Flange Diameter
8.2804 mm
Maximum Hole Diameter
7.9502 mm
Minimum Material Thickness
11 15/16 mm

Details

Item
Press Insert
Material
Brass
Flange Style
Flanged
Finish
Plain
Thread Type
Metric Coarse
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
Series
260-BR
System of Measurement
Metric
Material Grade/Class
C3604
Thread Pitch
1 mm
Tensile Strength
49,000 psi
Thread Direction
Right Hand
CAD Available
Yes

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 12.7 mm, Insert Diameter 8.2804 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/16 in, Minimum Material Thickness 11 15/16 mm, Maximum Hole Diameter 7.9502 mm, Flange Diameter 8.2804 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.