CAD Drawings

Download CAD Files

Press Insert, M8-1.25 Int Thrd Sz, 14.3 mm L, 9.880 mm Dia., Aluminum, Plain, 10 PK

  • Mfr # 260-M8-AL-PK10

  • Zoro # G809228190

CAD Available

product price: $9.49
/pk 10, $0.95/ea

Key Features

CAD Drawing
Internal Thread Size
M8-1.25
Material
Aluminum
Flange Style
Flanged
Insert Diameter
9.880 mm
Overall Length
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-M8-AL-PK10
Zoro #
G809228190
UPC #
847554042526
Country of Origin
United States

Dimensions

Internal Thread Size
M8-1.25
Insert Diameter
9.880 mm
Overall Length
14.3 mm
Drill Bit Size
3/8 in
Maximum Hole Diameter
9.525 mm
Minimum Material Thickness
14 19/64 mm

Details

CAD Available
Yes
Item
Press Insert
Material
Aluminum
Flange Style
Flanged
Finish
Plain
Thread Type
Metric Coarse
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
Material Grade/Class
2024
Features
RoHS Compliant
System of Measurement
Metric
Thread Direction
Right Hand
Thread Pitch
1.25 mm

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 14.3 mm, Insert Diameter 9.8806 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/8 in, Minimum Material Thickness 14 19/64 mm, Maximum Hole Diameter 9.525 mm, Features RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products