CAD Drawings

Download CAD Files

Press Insert, No. 10-32 Int Thrd Sz, 1/4 in L, 17 in Dia., Brass, Plain, PK25

  • Mfr # 240-332-BR.250-PK25

  • Zoro # G609228253

CAD Available

product price: $5.75
/pk 25, $0.23/ea

Key Features

CAD Drawing
Internal Thread Size
#10-32
Material
Brass
Flange Style
Flush
Insert Diameter
17/64 in
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-332-BR.250-PK25
Zoro #
G609228253
UPC #
839137006841
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
#10-32
Insert Diameter
17/64 in
Overall Length
1/4 in
Drill Bit Size
1/4 in
Maximum Hole Diameter
0.25 in
Flange Diameter
0.262 in
Minimum Material Thickness
3/8 in

Details

CAD Available
Yes
Item
Press Insert
Material
Brass
Flange Style
Flush
Finish
Plain
Thread Type
UNF
Installation Method
Arbor Press
Compatible Material
Plastic
Body Texture
Knurled
Series
240-BR
Material Grade/Class
C3604
Thread Direction
Right Hand
System of Measurement
Inch
Tensile Strength
49,000 psi

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 1/4 in, Insert Diameter 17/64 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 1/4 in, Minimum Material Thickness 3/8 in, Maximum Hole Diameter 0.25 in, Flange Diameter 0.262 in, Installation Method Arbor Press

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products