Zoro Homepage

Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK

  • Mfr # 240-M6-BR-PK25

  • Zoro # G2976066


product price: $9.65
/pk 25, $0.39/ea

Key Features

Internal Thread Size
M6-1.00
Material
Brass
Flange Style
Flush
Insert Diameter
8.3 mm
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M6-BR-PK25
Zoro #
G2976066
UPC #
00839137005400
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M6-1.00
Insert Diameter
8.3 mm
Overall Length
1/2 in
Drill Bit Size
5/16 in
Thread Size
M6-1.00
Minimum Material Thickness
11 7/64 mm
Maximum Hole Diameter
7.9502 mm

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Finish
Plain
Thread Type
Metric Coarse
Installation Method
No Tool Needed, Press In
Compatible Material
Plastic
Body Texture
Knurled
Series
E-Z Press
Thread Pitch
1 mm
Insert Type
Knurled Press Insert
Material Grade/Class
C3604
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
System of Measurement
Metric

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 13.0048 mm, Insert Diameter 8.3 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/16 in, Minimum Material Thickness 11 7/64 mm, Maximum Hole Diameter 7.9502 mm, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.