Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressboard Expanding File Folders, Straight Tabs, Letter Size, 1" Expansion, Blue, PK25

  • Mfr # PFX9200

  • Zoro # G5596902


product price: $76.59
/pk 25, $3.06/ea
Free Shipping & Returns

Key Features

Width
11 in
Expanded Width
1"
Color
Blue
Material
25 pt. Pressboard
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX9200
Zoro #
G5596902
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
1"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
25 pt.
Overall Width
11 in
File Folder Size Type
Letter
File Folder Height
9.5"
File Folder Width
11.75"
Paper Size
Letter

Details

Item
Pressboard Expansion File Folders
Color
Blue
Material
25 pt. Pressboard
Tab Cut
Straight
Tab Position
Center
Type
Blank
Features
Reinforced Rip Proof Tape Gussets
Recycled Content
0.6
Assembly Required
No
Accessibility
Book Fold
Environmental Certification
SFI
Sheet Standard
Letter
File Folder Material
25-pt Pressboard
File Tab Color
Blue
File Tab Cut
Straight
File Folder Color
Blue
File Tab Material
25-pt Pressboard
File Tab Style
Top Tab
File Folder Expansion
1"
Product Type
File Folders
Tab Location
Top

Description

File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Blue, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.