Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 101D-204E

  • Zoro # G315544609


product price: $4.89
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101D-204E
Zoro #
G315544609
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
100
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Case Color
Metallic
Case Material
Steel
Socket Material
Copper Alloy
Includes
Vent Plug
Process Connection Gender
Male
Dial Color
White
Sensor Material
Copper Alloy
Pressure Range Type
Pressure
Pointer Color
Black
Compatible with Series
Utility Gauge
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Maximum
7 bar
Process Media Temperature - Maximum
180 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Field Fillable
No
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100 Grade B
Operating Temperature - Minimum
-50 Degrees F
Includes Calibration Certificate
No
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
100 psi
Process Media Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge

Description

Pressure Gauge, Accuracy 3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100 Grade B, Series 100, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.