Zoro Homepage

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 19RZ37

  • Zoro # G415544622


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
.5% full scale
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Lens Material
Laminated Safety Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19RZ37
Zoro #
G415544622
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
.5% full scale
Process Connection Location
Bottom
Process Connection Type
NPT
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
No
Includes
Vent Plug
Socket Material
Copper Alloy
Case Color
Matallic
Case Material
Stainless Steel
Dial Color
White
Pointer Color
Black
Process Connection Gender
Male
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-30 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Case Liquid
None
Compatible with Brand
Universal
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
-30 Degrees F
Field Fillable
Yes
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Units
bar
Compatible with Series
Process Gauge

Description

Pressure Gauge, Accuracy .5 Percent full scale, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.