Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 211L-254H

  • Zoro # G115544618


product price: $24.29
/ea

Key Features

Accuracy
2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
211L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211L-254H
Zoro #
G115544618
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
211L
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Case Color
Metallic
Socket Material
Copper Alloy
Case Material
Stainless Steel
Includes
Vent Plug
Process Connection Gender
Male
Pointer Color
Black
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Dial Color
White
Process Media Temperature - Maximum
160 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Series
Utility Gauge
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
300 psi
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Units
bar
Field Fillable
Yes
Includes Calibration Certificate
No
Secondary Scale Vacuum Measurement - Maximum
20 bar
Primary Scale Vacuum Measurement - Maximum
300 psi

Description

Pressure Gauge, Accuracy 2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100 Grade 1A, Series 211L, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products