Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # P24042

  • Zoro # G615544705


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
P Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24042
Zoro #
G615544705
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
6 in

Details

Item
Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
P Series
Lens Material
Safety Glass
Primary Scale Units
psi
Socket Material
Stainless Steel
Case Material
Aluminum
Includes
Vent Plug
Case Color
Metallic
Dial Color
White
Pointer Color
Black
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Pressure Range Type
Pressure
NEMA Enclosure Rating
No Enclosure
Secondary Scale Units
bar
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Compatible with Series
Process Gauge
Primary Scale Vacuum Measurement - Maximum
30 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
30 psi
Field Fillable
No
Operating Temperature - Maximum
160 Degrees F
Case Liquid
None
Operating Temperature - Minimum
30 Degrees F
Accuracy Grade
ASME Grade 2A
Primary Scale Pressure Measurement - Minimum
0 psi
Includes Calibration Certificate
No
Primary Scale Vacuum Measurement - Minimum
0 psi
Pressure Gauge Type
Process Pressure Gauge

Description

Pressure Gauge, Accuracy +/-0.50 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case Not Applicable, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME Grade 2A, Series P Series, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.