Zoro Homepage

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # PRO-301L-254R

  • Zoro # G615544750


product price: $44.39
/ea

Key Features

Accuracy
2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-301L-254R
Zoro #
G615544750
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
300
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Socket Material
324 Stainless Steel
Includes
Vent Plug
Case Color
Matallic
Case Material
Stainless Steel
Dial Color
White
Pressure Range Type
Pressure
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Pointer Color
Black
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
PRO-300
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
30 Degrees F
NEMA Enclosure Rating
No Enclosure
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade A
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Units
bar
Case Liquid
Glycerin
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Maximum
5,000 psi
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
5,000 psi
Field Fillable
No
Compatible with Brand
Universal

Description

Pressure Gauge, Accuracy 2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Socket Material 324 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 300, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.