Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # PRO-312L-254E

  • Zoro # G915544740


product price: $55.15
/ea

Key Features

Accuracy
1%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-312L-254E
Zoro #
G915544740
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
4000
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Case Material
Stainless Steel
Case Color
Matallic
Includes
Vent Plug
Socket Material
354 Stainless Steel
Dial Color
White
Pressure Range Type
Pressure
Pointer Color
Black
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Primary Scale Pressure Measurement - Minimum
0 psi
Includes Calibration Certificate
No
Process Media Temperature - Maximum
160 Degrees F
Field Fillable
No
Process Media Temperature - Minimum
30 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
-30 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
PRO-310
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Units
bar
Primary Scale Vacuum Measurement - Maximum
100 psi

Description

Pressure Gauge, Accuracy 1 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Socket Material 354 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 4000, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products