Zoro Homepage

Pressure Gauge, 1/8 in NPT, Center Back Location

  • Mfr # PRO-302D-158G-01

  • Zoro # G515544751


product price: $13.39
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Series
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-302D-158G-01
Zoro #
G515544751
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/8 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Pressure Gauge
Accuracy
3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
300
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Case Color
Matallic
Includes
Vent Plug
Socket Material
325 Stainless Steel
Case Material
Stainless Steel
Pointer Color
Black
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Pressure Range Type
Pressure
Dial Color
White
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
200 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Units
bar
Field Fillable
Yes
Primary Scale Pressure Measurement - Maximum
200 psi
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade A
Case Liquid
None
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Maximum
14 bar
Compatible with Series
PRO-300

Description

Pressure Gauge, Accuracy 3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Socket Material 325 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 300, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.