Shop ZORO SELECT

Pressure Gauge, 2.44" dia.

  • Mfr # 914D09
  • Zoro # G724146999

product price: 
$
27.99
/ea

Key Features

Cleaned for Oxygen Service
No
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Color
Black
Case Liquid
Glycerin
Includes Vent Plug
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D09
Zoro #
G724146999
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in
Case Diameter
2.44 in
Case Depth
1.25 in
Process Connection Size
1/4 in

Details

Cleaned for Oxygen Service
No
Item
Pressure Gauge
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Color
Black
Case Liquid
Glycerin
Includes Vent Plug
Yes
Primary Scale Numeric Increments
10
Over-Pressure Limit
25%
Dial Face Material
Aluminum
Process Connection Location
Bottom
Panel-Mountable
No
Primary Scale Color
Black
Process Connection Type
NPT
Case Color
Metallic
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Process Connection Gender
Male
Removable Bezel
No
Process Media Temperature - Maximum
140 Degrees F
Blowout Safety Back
Yes
Bezel Gasket Material
Silicone
Sensor Material
316 Stainless Steel
Primary Scale Units
psi
Pressure Range Type
Pressure
Field Fillable
No
Pointer Material
Aluminum
Process Media Temperature - Minimum
0 Degrees F
Accuracy Grade
ASME B40.100
Bezel Mounting Type
Crimped
IP Rating
IP65
Scale Type
Single
Bezel Material
Crimped
Accuracy
+/-1.6%
Operating Temperature - Minimum
0 Degrees F
Sensor Type
Bourdon Tube
Lens Material
Polycarbonate
Liquid-Filled Case
Yes
Resistance Properties
Dust Resistant
Freeze Resistant Movement
No
Primary Scale Minor Graduations
2
Primary Scale Pressure Measurement - Maximum
100 psi
Includes Calibration Certificate
No

Description

Pressure Gauge, Accuracy +/-1.6 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.