Pressure Gauge, 2.44" dia.

  • Mfr # 914D11
  • Zoro # G924147000
product price: 
$
27.99
/ea

Key Features

Case Material
304 Stainless Steel
Bezel Material
Crimped
Liquid-Filled Case
Yes
Primary Scale Pressure Measurement - Minimum
0 psi
Socket Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D11
Zoro #
G924147000
UPC #
-
Country of Origin
China
Case Material
304 Stainless Steel
Bezel Material
Crimped
Liquid-Filled Case
Yes
Primary Scale Pressure Measurement - Minimum
0 psi
Socket Material
316L Stainless Steel
Primary Scale Color
Black
Process Media Temperature - Maximum
140 Degrees F
Resistance Properties
Dust Resistant
Primary Scale Pressure Measurement - Maximum
200 psi
Cleaned for Oxygen Service
No
Case Liquid
Glycerin
Bezel Mounting Type
Crimped
Operating Temperature - Minimum
0 Degrees F
Pointer Material
Aluminum
Primary Scale Numeric Increments
20
Freeze Resistant Movement
No
Bezel Gasket Material
Silicone
Removable Bezel
No
Primary Scale Units
psi
Process Connection Gender
Male
Includes Calibration Certificate
No
Pointer Color
Black
Case Color
Metallic
Accuracy
+/-1.6%
Accuracy Grade
ASME B40.100
Pressure Range Type
Pressure
Scale Type
Single
Over-Pressure Limit
25%
Process Media Temperature - Minimum
0 Degrees F
Process Connection Type
NPT
Primary Scale Minor Graduations
4
Process Connection Location
Bottom
IP Rating
IP65
Sensor Material
316 Stainless Steel
Includes Vent Plug
Yes
Panel-Mountable
No
Item
Pressure Gauge
Pressure Gauge Type
Commercial Pressure Gauge
Dial Face Material
Aluminum
Field Fillable
No
Sensor Type
Bourdon Tube
Lens Material
Polycarbonate
Operating Temperature - Maximum
150 Degrees F
Blowout Safety Back
Yes

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.44 in
Case Depth
1.25 in

Description

Pressure Gauge, Accuracy +/-1.6 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.