Shop ZORO SELECT

Pressure Gauge, 2.58" dia.

  • Mfr # 914D14
  • Zoro # G824147001

product price: 
$
34.59
/ea

Key Features

Nominal Dial Diameter
2 1/2 in
Over-Pressure Limit
25%
Field Fillable
No
Removable Bezel
No
Accuracy
+/-2-1-2%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D14
Zoro #
G824147001
UPC #
-
Country of Origin
China

Dimensions

Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in
Case Diameter
2.58 in
Manufacturer Warranty Length
1 yr
Case Depth
1.29 in

Details

Over-Pressure Limit
25%
Field Fillable
No
Removable Bezel
No
Accuracy
+/-2-1-2%
Sensor Material
Copper Alloy
Operating Temperature - Minimum
0 Degrees F
Scale Type
Single
Process Media Temperature - Minimum
0 Degrees F
Primary Scale Numeric Increments
1
Includes Vent Plug
No
Pointer Color
Black
Process Connection Gender
Male
Socket Material
Brass
Sensor Type
Bellows
Liquid-Filled Case
No
Primary Scale Minor Graduations
0.1
Case Material
Steel
Lens Material
Polycarbonate
Case Liquid
None
Primary Scale Color
Black
Case Color
Black
Freeze Resistant Movement
No
Operating Temperature - Maximum
150 Degrees F
Pressure Gauge Type
Low Pressure Gauge
Case Finish
Powder coating
Blowout Safety Back
No
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Process Connection Type
NPT
Item
Pressure Gauge
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP54
Bezel Mounting Type
No Bezel
Primary Scale Units
psi
Panel-Mountable
No
Pressure Range Type
Pressure
Pointer Material
Aluminum
Dial Face Material
Aluminum
Primary Scale Pressure Measurement - Maximum
5 psi
Process Media Temperature - Maximum
140 Degrees F
Accuracy Grade
ASME B40.100
Resistance Properties
Dust Resistant
Process Connection Location
Bottom

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.