Shop ZORO SELECT

Pressure Gauge, 2.58" dia.

  • Mfr # 914D18
  • Zoro # G624147003

product price: 
$
26.49
/ea

Key Features

Includes Calibration Certificate
No
Operating Temperature - Minimum
0 Degrees F
Manufacturer Warranty Length
1 yr
Process Connection Gender
Male
Process Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D18
Zoro #
G624147003
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in
Case Depth
1.29 in
Case Diameter
2.58 in

Details

Includes Calibration Certificate
No
Operating Temperature - Minimum
0 Degrees F
Process Connection Gender
Male
Process Connection Type
NPT
Primary Scale Color
Black
Primary Scale Minor Graduations
0.2
Accuracy Grade
ASME B40.100
Case Color
Black
Accuracy
+/-3-2-3%
Socket Material
Brass
Primary Scale Numeric Increments
2
Sensor Type
Bellows
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP54
Freeze Resistant Movement
No
Case Liquid
None
Lens Material
Polycarbonate
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
10 psi
Bezel Mounting Type
No Bezel
Over-Pressure Limit
25%
Includes Vent Plug
No
Blowout Safety Back
No
Dial Face Material
Aluminum
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
0 Degrees F
Removable Bezel
No
Scale Type
Dual
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Material
Steel
Resistance Properties
Dust Resistant
Pressure Gauge Type
Low Pressure Gauge
Sensor Material
Copper Alloy
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Field Fillable
No
Case Finish
Powder coating
Item
Pressure Gauge
Liquid-Filled Case
No
Pointer Color
Black
Panel-Mountable
No
Process Connection Location
Bottom
Secondary Scale Pressure Measurement - Maximum
70 kPa
Pressure Range Type
Pressure
Primary Scale Units
psi
Pointer Material
Aluminum

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.