Pressure Gauge, 2.58" dia.

  • Mfr # 914D19
  • Zoro # G024146996
product price: 
$
26.49
/ea

Key Features

Case Finish
Powder coating
Panel-Mountable
No
Process Connection Gender
Male
Lens Material
Polycarbonate
Liquid-Filled Case
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D19
Zoro #
G024146996
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Depth
1.29 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in
Case Diameter
2.58 in

Details

Case Finish
Powder coating
Panel-Mountable
No
Process Connection Gender
Male
Lens Material
Polycarbonate
Liquid-Filled Case
No
Primary Scale Pressure Measurement - Maximum
15 in wc
Case Material
Steel
Primary Scale Pressure Measurement - Minimum
0 in wc
Dial Face Material
Aluminum
Primary Scale Color
Black
Process Media Temperature - Minimum
0 Degrees F
Sensor Type
Bellows
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Units
oz/sq in
Sensor Material
Copper Alloy
Primary Scale Numeric Increments
2
Case Liquid
None
Pointer Color
Black
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in
Accuracy
+/-3-2-3%
Cleaned for Oxygen Service
No
Blowout Safety Back
No
Field Fillable
No
IP Rating
IP54
Resistance Properties
Dust Resistant
Operating Temperature - Maximum
150 Degrees F
Process Connection Type
NPT
Pressure Gauge Type
Low Pressure Gauge
Primary Scale Minor Graduations
0.2
Scale Type
Dual
Freeze Resistant Movement
No
Removable Bezel
No
Item
Pressure Gauge
Primary Scale Units
in wc
Process Connection Location
Bottom
Operating Temperature - Minimum
0 Degrees F
Case Color
Black
Bezel Mounting Type
No Bezel
Accuracy Grade
ASME B40.100
Includes Vent Plug
No
Pointer Material
Aluminum
Over-Pressure Limit
25%
Secondary Scale Pressure Measurement - Maximum
8.6 oz/sq in
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Socket Material
Brass

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.