Pressure Gauge, 2.58" dia.

  • Mfr # 914D20
  • Zoro # G324147006
product price: 
$
26.49
/ea

Key Features

Panel-Mountable
No
Process Connection Location
Bottom
Case Depth
1.29 in
Socket Material
Brass
Primary Scale Units
in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D20
Zoro #
G324147006
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Panel-Mountable
No
Process Connection Location
Bottom
Socket Material
Brass
Primary Scale Units
in wc
Field Fillable
No
Dial Face Material
Aluminum
Process Media Temperature - Minimum
0 Degrees F
Accuracy
+/-3-2-3%
Pressure Gauge Type
Low Pressure Gauge
Liquid-Filled Case
No
Sensor Material
Copper Alloy
Case Color
Black
Operating Temperature - Minimum
0 Degrees F
Pressure Range Type
Pressure
Primary Scale Pressure Measurement - Maximum
55 in wc
Pointer Color
Black
Resistance Properties
Dust Resistant
Cleaned for Oxygen Service
No
Bezel Mounting Type
No Bezel
Accuracy Grade
ASME B40.100
Blowout Safety Back
No
Primary Scale Numeric Increments
10
Case Material
Steel
Case Finish
Powder coating
Operating Temperature - Maximum
150 Degrees F
Pointer Material
Aluminum
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Primary Scale Color
Black
Process Connection Type
NPT
Case Liquid
None
Process Connection Gender
Male
Removable Bezel
No
Primary Scale Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Maximum
140 Degrees F
Over-Pressure Limit
25%
Lens Material
Polycarbonate
Secondary Scale Units
oz/sq in
IP Rating
IP54
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in
Secondary Scale Pressure Measurement - Maximum
32 oz/sq in
Scale Type
Dual
Primary Scale Minor Graduations
1
Sensor Type
Bellows
Includes Vent Plug
No

Dimensions

Case Depth
1.29 in
Process Connection Size
1/4 in
Case Diameter
2.58 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.