This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 18C814

Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # 18C814
  • Zoro # G4739691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C814
Zoro #
G4739691
UPC #
190735393970
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
4-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in

Details

Connection Location
Bottom
Item
Pressure Gauge
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Altitude
Range
0 to 300 psi, 0 to 690 ft wc
Accuracy
+/-1.0%
Material
Stainless Steel
Color
Stainless Steel
Gauge Primary Range Values
0 to 300
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Max. Pressure (PSI)
300
Gauge Case Color
Stainless Steel
Gauge Accuracy
+/-1.00%
Gauge Panel Mountable
No
Basic Gauge Socket Material
Copper
Basic Gauge Wetted Parts
Copper
Series
Y120SS
Smallest Graduation
5 psi
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Case Material
Stainless Steel
Gauge Connection Location
Bottom
Gauge Sensor Material
Copper Alloy
Gauge Lens Material
Acrylic
Basic Gauge Lens Material
Plastic
Gauge Secondary Range Values
0 to 690
Liquid Filled
No
Gauge Socket Material
Copper Alloy HPb59-1
Basic Gauge Sensor Material
Copper
Gauge Primary Range Smallest Graduation
5
Calibration Certificate Included
No
Gauge Secondary Range Units
ft H2O
Operating Temp. Range
-40 Degrees to 140 Degrees F
Socket Material
Copper Alloy HPb59-1
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Lens Material Acrylic, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.