This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black 18C764

Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (Discontinued)

  • Mfr # 18C764
  • Zoro # G4739847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C764
Zoro #
G4739847
UPC #
190735393482
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
4-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in

Details

Item
Pressure Gauge
Connection Location
Bottom
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Mechanical Contractors/HVAC
Range
0 to 30 psi
Accuracy
+/-1.0%
Material
Nylon
Color
Black
Gauge Primary Range Values
0 to 30
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Case Material
Nylon
Gauge Socket Material
Copper Alloy HPb59-1
Smallest Graduation
1 psi
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Wetted Parts
Copper
Gauge Connection Location
Bottom
Max. Pressure (PSI)
30
Basic Gauge Socket Material
Copper
Basic Gauge Sensor Material
Copper
Gauge Sensor Material
Copper Alloy
Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Lens Material
Glass
Gauge Accuracy
+/-1.00%
Gauge Case Color
Black
Gauge Lens Material
Tempered Glass
Series
Y120TNYL
Liquid Filled
No
Gauge Panel Mountable
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Socket Material
Copper Alloy HPb59-1
Lens Material
Tempered Glass

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Nylon, Lens Material Tempered Glass, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.