Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, Test, 2-1/2 In

  • Mfr # 4FME7

  • Zoro # G0039112


product price: $5.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FME7
Zoro #
G0039112
UPC #
190735507964
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
5
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1400
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Case Material
ABS Plastic
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Field Fillable
No
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Includes Vent Plug
No
Gauge Case Liquid
None
Non-Sparking
No
Accuracy Scale
Mid-Scale
Scale Type
Dual
Vibration Resistance
None
Dial Color
White
Includes Mounting Hardware
No
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Primary Scale Minor Graduations
1, 2
Removable Bezel
No
Process Connection Gender
Male
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Sensor Material
Bronze
Secondary Pressure Range
0 to 1,400
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Bezel Material
Crimped Stainless Steel
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Nominal Dial Size 2 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type General Purpose Dial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products