Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Roller

  • Mfr # PR00000035

  • Zoro # G9217707


product price: $24.79
/ea

Key Features

Type
For Plastic Application
Application
Industrial Applications
For Use With
Makita Heat Gun Models HG6031VK and HG6530VK
Includes
Pressure Roller
Characteristics
Durable Steel Construction, Even Pressure Distribution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR00000035
Zoro #
G9217707
UPC #
088381527996
Country of Origin
China

Dimensions

Roller Diameter
1 1/2 in
Handle Length
4.48 in

Details

Item
Hand Roller
Type
For Plastic Application
Application
Industrial Applications
For Use With
Makita Heat Gun Models HG6031VK and HG6530VK
Includes
Pressure Roller
Characteristics
Durable Steel Construction, Even Pressure Distribution
Weight
0.3 lb
Handle
Polypropylene

Description

Hand Roller, For Use With Makita Heat Gun Models HG6031VK and HG6530VK, Roller Diameter 1 1/2 in, Weight 0.3 lb, Handle Polypropylene, Handle Length 4.48 in, Durable Steel Construction, Even Pressure Distribution, Industrial Applications, Includes Pressure Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.