Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Hose Reel, 100 Ft Cap

  • Mfr # AR-REEL100

  • Zoro # G3254011


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in
Outlet
3/8 in
Material
Steel
Max. Pressure
3,000 psi
Max. Fluid Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-REEL100
Zoro #
G3254011
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Length
13.5 in
Width
18 in
Overall Width
18 in
Handle Length
6 in
Overall Dimensions
13 1/2 in L x 18 in W x 17 in H
Swivel Outlet Size
3/8 in
Reel Width
9 1/2 in
Mount Hole Diameter
3/8 in
Mounting Hole Center to Center Width
4 3/4 in
Reel Diameter
6 in
Overall Height
17 in
Swivel Outlet Thread Size
3/8 in
Mounting Hole Center to Center Height
3 1/4 in
Leader Hose Length
10 1/2 in
Mount Base Width
6 in
Overall Length
13 1/2 in
Mount Base Height
4 1/2 in
Swivel Inlet Size
3/8 in
Swivel Inlet Thread Size
3/8 in

Details

Item
Hand Crank Hose Reel
Inlet
3/8 in
Outlet
3/8 in
Material
Steel
Max. Pressure
3,000 psi
Max. Fluid Temp.
160 Degrees F
Hose Capacity
100 ft (3/8 in I.D.)
Includes
Jumper Hose, Mounting Bracket
Mount
Surface
Seal Material
Nitrile
For Dual Hose
No
Reel Material
Steel
Includes Gooseneck
Yes
Minimum Operating Temperature
35 Degrees F
Swivel Outlet Gender
Female
Latch Type
Locking, Spring Loaded
Reel Color
Black
Includes Hose
No
Fasteners Included
No
Base Motion Type
Stationary
Features
Rust Resistant Finish
Maximum Operating Temperature
160 Degrees F
Drive Type
Hand Crank
Hose Reel Primary Application
Pressure Washer
Weight
18 lb
Swivel Inlet Gender
Male
Enclosed
No
Hose Reel Type
Vehicle Mount Hose Reel
Includes Leader Hose
Yes
Swivel Material
Stainless Steel
Swivel Inlet Type
NPT
Maximum Operating Pressure
3,000 psi
Swivel Outlet Type
NPT
Bearing Construction
Permanently Lubricated
Number of Mount Holes
4

Description

Hand Crank Hose Reel, Pressure Washer, Hose Capacity 100 ft (3/8 in I.D.), 3,000 psi, Overall Height 17 in, Overall Length 13 1/2 in, Overall Width 18 in, Reel Material Steel, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Truck, Reel Color Black, Includes Gooseneck Yes, Hose Reel Type Vehicle Mount Hose Reel, Swivel Material Stainless Steel, Swivel Outlet Gender Female, Swivel Outlet Size 3/8 in, Swivel Outlet Thread Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.