Zoro Homepage

Pressure Washer Wand, 40 In, 4000 psi

  • Mfr # 28450

  • Zoro # G1387242


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/4 in MNPT
Outlet
1/4 in Q.C.
Material
Stainless Steel
Max. Pressure
4,000 psi
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28450
Zoro #
G1387242
UPC #
079423284502
Country of Origin
China

Dimensions

Length
40 in
Overall Length
3 5/16 ft
Wand Length
3 5/16 ft
Inlet Diameter
1/4 in
Outlet Diameter
1/4 in

Details

Item
Pressure Washer Wand
Inlet
1/4 in MNPT
Outlet
1/4 in Q.C.
Material
Stainless Steel
Max. Pressure
4,000 psi
For Use With
Gas Pressure Washers
Max. Flow
10 gpm
Max. Fluid Temp.
300 Degrees F
Product Type
Lance
Fluid Temperature - Maximum
300 Degrees F
Pressure - Maximum
4,000 psi
Inlet Gender
Male
Flow - Maximum
10 gpm

Description

Pressure Washer Wand, Length 40 in, Max. Pressure 4,000 psi, Max. Flow 10 gpm, Inlet 1/4 in MNPT, Outlet 1/4 in Q.C., Max. Fluid Temp. 300 Degrees F, Material Stainless Steel, Includes Not Applicable, For Use With Gas Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.