Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PressureWasherLance, 4500 psi, L:5

  • Mfr # FL1000B-2.1

  • Zoro # G212120821


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length
5 in
For Use With
Pressure Washers
Includes
Nozzle Size 2.1
Flow - Maximum
8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1000B-2.1
Zoro #
G212120821
UPC #
192216001022
Country of Origin
Italy

Dimensions

Overall Length
5 in
Inlet Diameter
1/4 in

Details

Material
Plastic
Item
Pressure Washer Lance
For Use With
Pressure Washers
Includes
Nozzle Size 2.1
Flow - Maximum
8 gpm
Fluid Temperature - Maximum
140 Degrees F
Product Type
Foamer
Pressure - Maximum
4,500 psi
Inlet Gender
Female

Description

Pressure Washer Lance, Material Plastic, Includes Nozzle Size 2.1, For Use With Pressure Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.