Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PressureWasherSprayGun, 2900 psi, L:7

  • Mfr # ML958S

  • Zoro # G411903607


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
7 in
For Use With
Pressure Washers
Outlet Gender
Female
Outlet Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML958S
Zoro #
G411903607
UPC #
192216001060
Country of Origin
Italy

Dimensions

Overall Length
7 in
Outlet Diameter
1/2 in
Inlet Diameter
1/2 in

Details

Material
Stainless Steel
Item
Pressure Washer Spray Gun
For Use With
Pressure Washers
Outlet Gender
Female
Pressure - Maximum
2,900 psi
Inlet Gender
Female
Flow - Maximum
21 gpm
Product Type
Spray Gun
Fluid Temperature - Maximum
320 Degrees F

Description

Pressure Washer Spray Gun, Material Stainless Steel, Includes Not Applicable, For Use With Pressure Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.