Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PressureWasherSprayGun, 4050 psi, L:7

  • Mfr # ML957

  • Zoro # G611903599


product price: $58.45
/ea

Key Features

Material
Brass
For Use With
Pressure Washers
Overall Length
7 in
Fluid Temperature - Maximum
320 Degrees F
Flow - Maximum
13.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML957
Zoro #
G611903599
UPC #
192216401778
Country of Origin
Italy

Dimensions

Overall Length
7 in
Inlet Diameter
3/8 in
Outlet Diameter
1/4 in

Details

Material
Brass
Item
Pressure Washer Spray Gun
For Use With
Pressure Washers
Fluid Temperature - Maximum
320 Degrees F
Flow - Maximum
13.2 gpm
Pressure - Maximum
4,050 psi
Outlet Gender
Female
Inlet Gender
Female
Product Type
Spray Gun

Description

Trigger gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.