Prevent The Spread Of Coronavirus Sign, HWB716A1014
Mfr # HWB716A1014
Zoro # G6616916
product price: $23.99
/eaKey Features
Header
Prevent The Spread Of Coronavirus (COVID-19)
Legend
Clean Your Hands Often Wash Your Hands With Soap For At Least 20 Seconds Avoid Close Contact Put Distance Between Yourself And Others (About 6Ft./2M) Cover Coughs And Sneezes Cover Your Mouth And Nose With A Tissue Or The Inside Of Your Elbow Stay Home Stay Home If You Feel Sick
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB716A1014
Zoro #
G6616916
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.032 in
Details
Item
Prevent The Spread Of Coronavirus Sign
Header
Prevent The Spread Of Coronavirus (COVID-19)
Legend
Clean Your Hands Often Wash Your Hands With Soap For At Least 20 Seconds Avoid Close Contact Put Distance Between Yourself And Others (About 6Ft./2M) Cover Coughs And Sneezes Cover Your Mouth And Nose With A Tissue Or The Inside Of Your Elbow Stay Home Stay Home If You Feel Sick
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, White
Description
Prevent The Spread Of Coronavirus Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Prevent The Spread Of Coronavirus (COVID-19)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.