Prevent The Spread Of Coronavirus Sign, HWB718P1410
Mfr # HWB718P1410
Zoro # G6617905
product price: $8.99
/eaKey Features
Header
Prevent The Spread Of Coronavirus (COVID-19)
Legend
Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB718P1410
Zoro #
G6617905
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.055 in
Details
Item
Prevent The Spread Of Coronavirus Sign
Header
Prevent The Spread Of Coronavirus (COVID-19)
Legend
Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Blue, White
Description
Prevent The Spread Of Coronavirus Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.