Primary Wire, Automotive, 12 AWG, 1C C, Red, PVC, Stranded, 50V, 100 ft.
Mfr # 5ZLL7
Zoro # G7212606
product price: $41.89
/eaKey Features
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZLL7
Zoro #
G7212606
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
12 AWG
Length
100 ft.
Conductor Size
12 AWG
Overall Length
100 ft
Details
Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Voltage
50V
Standards
SAE J1128
Features
Remains Flexible in -40 Degrees F Temperatures
Special Features
Flexible at Extreme Low Temperatures
Temperature Rating - Maximum Dry
257 Degrees F
Ampacity at Maximum Temperature
30 A
Conductor Insulation Color
Red
Conductor Insulation Material
XLPE
Packaging
Spool
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-58 Degrees F
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 12 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 50 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.