Zoro Homepage

Primary Wire, SXL, 16 AWG, 1C C, Black, PVC, Stranded, 50V, 100 ft.

  • Mfr # 5ZLN4

  • Zoro # G9516001


product price: $19.39
/ea

Key Features

Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZLN4
Zoro #
G9516001
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
100 ft.
Conductor Size
16 AWG
Overall Length
100 ft

Details

Item
Primary Wire
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC
Voltage
50V
Standards
SAE J1128
Features
Remains Flexible in -40 Degrees F Temperatures
Special Features
Flexible at Extreme Low Temperatures
Conductor Insulation Material
XLPE
Packaging
Spool
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
257 Degrees F
Ampacity at Maximum Temperature
18 A
Operating Temperature - Minimum
-58 Degrees F

Description

Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Black, Length 100 ft, Voltage 50 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.