Printable Label, For Laser, PK1000
Mfr # L425550
Zoro # G610824611
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Color
White
Total Number of Labels
4,000
Label Height
4 1/4 in
Labels per Sheet
4
For Use With
Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L425550
Zoro #
G610824611
UPC #
-
Country of Origin
Mexico
Dimensions
Label Height
4 1/4 in
Label Width
5 1/2 in
Details
Item
Laser, Ink-Jet
Color
White
Total Number of Labels
4,000
Labels per Sheet
4
For Use With
Laser
Avery Template Number
8387
Description
Laser, Ink-Jet, Avery Template Number 8387, For Use With Laser, Label Height 4 1/4 in, Label Width 5 1/2 in, Color White, Labels per Sheet 4, Total Number of Labels 4,000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.