Zoro Homepage

Printable Label, For Laser, PK1000

  • Mfr # L850110

  • Zoro # G110824609


product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
White
Label Width
1 1/10 in
Labels per Sheet
1
Total Number of Labels
1,000
Avery Template Number
5353; 8255; 95920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L850110
Zoro #
G110824609
UPC #
-
Country of Origin
Mexico

Dimensions

Label Width
1 1/10 in
Label Height
8 1/2 in

Details

Item
Laser, Ink-Jet
Color
White
Labels per Sheet
1
Total Number of Labels
1,000
Avery Template Number
5353; 8255; 95920
For Use With
Laser

Description

Laser, Ink-Jet, Avery Template Number 5353; 8255; 95920, For Use With Laser, Label Height 8 1/2 in, Label Width 1 1/8 in, Color White, Labels per Sheet 1, Total Number of Labels 1,000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.