Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Label, For Laser, PK1000

  • Mfr # L850550

  • Zoro # G210824615


product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
White
Label Height
8 1/2 in
Total Number of Labels
2,000
Avery Template Number
95900; 95930
Label Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L850550
Zoro #
G210824615
UPC #
-
Country of Origin
Mexico

Dimensions

Label Height
8 1/2 in
Label Width
5 1/2 in

Details

Item
Laser, Ink-Jet
Color
White
Total Number of Labels
2,000
Avery Template Number
95900; 95930
For Use With
Laser
Labels per Sheet
2

Description

Laser, Ink-Jet, Avery Template Number 95900; 95930, For Use With Laser, Label Height 8 1/2 in, Label Width 5 1/2 in, Color White, Labels per Sheet 2, Total Number of Labels 2,000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.