Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Mag Sheet, 50 ft. L, 24-3/8 In W

  • Mfr # 10E808

  • Zoro # G4015191


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Nonmagnetic Side
Printable White Vinyl
Max. Pull
85 lb/sq ft
Length
50 ft
Overall Length
50 ft
Width
24 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E808
Zoro #
G4015191
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
50 ft
Overall Length
50 ft
Width
24 3/8 in
Thickness
0.03 in
Overall Width
24 3/8 in

Details

Nonmagnetic Side
Printable White Vinyl
Max. Pull
85 lb/sq ft
Color
White
Material
Synthetic Rubber/Strontium Ferrite
Item
Roll Magnet
Stability Temp.
-15 Degrees to 160 Degrees F
Pull Force - Maximum
85 lbf
Stability Temperature - Maximum
160 Degrees F
Product Type
Roll Magnet
Stability Temperature - Minimum
-15 Degrees F
Nonmagnetic Side Style
Printable White Vinyl

Description

Roll Magnet, Nonmagnetic Side Printable White Vinyl, Max. Pull 85 lb/sq ft, Length 50 ft, Width 24 3/8 in, Thickness 0.03 in, Synthetic Rubber/Strontium Ferrite, Stability Temp. -15 Degrees to 160 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.