Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Mag Strip, 100 ft. L, 2 In W

  • Mfr # 2VAH8

  • Zoro # G0829577


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Nonmagnetic Side
Printable White Vinyl
Max. Pull
24 lb
Length
100 ft
Width
2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAH8
Zoro #
G0829577
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
2 in
Thickness
0.06 in
Overall Width
2 in
Overall Length
100 ft

Details

Nonmagnetic Side
Printable White Vinyl
Max. Pull
24 lb
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Item
Roll Magnet
Features
Easy Peel Liner
Stability Temp.
-15 Degrees to 160 Degrees F
Pull Force - Maximum
24 lbf
Color
White
Product Type
Roll Magnet
Stability Temperature - Minimum
-15 Degrees F
Nonmagnetic Side Style
Printable White Vinyl
Stability Temperature - Maximum
160 Degrees F

Description

Roll Magnet, Nonmagnetic Side Printable White Vinyl, Max. Pull 24 lb, Length 100 ft, Width 2 in, Thickness 0.06 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.