Zoro Homepage

PrintedMovingBoxes, Kraft, 16Hx18Lx18Win

  • Mfr # 181816MB

  • Zoro # G022631890


product price: $3.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181816MB
Zoro #
G022631890
UPC #
848109089638
Country of Origin
United States

Description

Printed Moving Boxes, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 16 in, 32 ECT, Outside Length 18 in, Outside Width 18 in, Outside Height 16 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.