Printer Label, Thermal Transfer, White
Mfr # 4040TA-P.35M1*
Zoro # G104852205
product price:Â $7.79
/ea
Sold in multiples of 12 for $93.48
Key Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040TA-P.35M1*
Zoro #
G104852205
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
5 in
Core Dia.
1 in
Label Width
4 in
Label Height
4 in
Core Diameter
1 in
Details
Item
Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Matte
For Print Method
Thermal Transfer
Printer Compatibility
Desktop Label Printer
Perforation
Perforated
Shelf Life
12 mo
Rolls per Case
12
Adhesive Material
Permanent
Max. Operating Temp.
176 Degrees F
Min. Temperature
-4 Degrees F
Label Format
Roll
Labels per Roll
350
Spacing Between Labels
0.125 in
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 4 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 350, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.