Zoro Homepage

Printer Label, 4 in Label W, 2 in Label H, 1,200 Labels per Roll

  • Mfr # 4020DJ-P1.2M1*

  • Zoro # G005175106


product price: $19.69
/ea
Sold in multiples of 12 for $236.28

Key Features

Label Height
2 in
Labels per Roll
1,200
Core Dia.
1 in
Printer Compatibility
Desktop Label Printer
Perforation
Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020DJ-P1.2M1*
Zoro #
G005175106
UPC #
-
Country of Origin
United States

Dimensions

Label Height
2 in
Core Dia.
1 in
Roll Dia.
5 in
Label Width
4 in
Core Diameter
1 in

Details

Item
Printer Label
Labels per Roll
1,200
Printer Compatibility
Desktop Label Printer
Perforation
Perforated
Label Color
White
Min. Temperature
-22 Degrees F
Rolls per Case
12
For Print Method
Direct Thermal
Spacing Between Labels
0.125 in
Shelf Life
12 mo
Label Material
Direct Thermal Paper
Label Finish
Matte
Max. Operating Temp.
158 Degrees F
Adhesive Material
Removable
Label Format
Roll

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,200, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Removable, Shelf Life 12 mo, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.